Shop All Push On Hose Fittings
Milton
Hose Fitting, MNPT x FNPT, 3/4" x 1/4"
Mfr # 652-1
Zoro # G5040729
product price: $68.49
/pk 5, $13.70/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Fitting Connection Type MNPT x FNPT
- Specific Fitting Shape Reducer Bushing
- Special Features Suitable When Reduction in Pipe Size is Required
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 652-1
- Zoro # G5040729
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 1 |
Pipe Size (Fittings) | 3/4" x 1/4" |
Width | 1-1/8" |
Dia./Thread Size | 3/4" x 1/4" |
Pipe Fitting Length | 1" |
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Overall Height | 1.13 |
Overall Width | 1.13 |
Details
Material | Brass |
Fitting Connection Type | MNPT x FNPT |
Specific Fitting Shape | Reducer Bushing |
Special Features | Suitable When Reduction in Pipe Size is Required |
Basic Pipe Fitting Material | Metal |
For Use With | To Assemble New Hoses or Replace Old Fittings on Hoses |
Basic Pipe Fitting Shape | Bushing |
Specific Pipe Fitting Shape | Reducing Bushing |
Basic Material | Brass |
System of Measurement | Inch |
Item | Hose Fitting |
Pipe Fitting Material | Brass |
Weight | 0.181 |
Fitting Side B Gender | Male |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Description
Reducer Bushing, Brass, NPT, Male, NPT, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X12X12SS)
- DAYTON AC Gearmotor, 7.5 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE33)
- LUBRIPLATE Fgl-00, 35 Lb Pail, H-1/Food Grade White Grease For Auto Lube Systems (L0226-035)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12FV)
- MILTON Swivel Fitting, 3/8" MNPT, 1/4" ID HB (S-99681-3)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8" (653-4)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- MILTON Hose Mender Fitting, 3/8" ID, PK10 (642)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- FESTO Push-In Bulkhead Fitting QSSF-3/8-3/8-U (QSSF-3/8-3/8-U)
- Milton Hose Fittings