Shop All Push On Hose Fittings
Milton
Hose Fitting, MNPT x FNPT, 3/4" x 1/2"
Mfr # 652-8
Zoro # G5040701
original price:
$92.82
23% off
new price: $71.45
/pk 5, $14.29/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Fitting Connection Type MNPT x FNPT
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Shape Bushing
- Dia./Thread Size 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 652-8
- Zoro # G5040701
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Dia./Thread Size | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Overall Length | 1 |
Width | 1-1/8" |
Pipe Fitting Length | 1" |
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Overall Height | 1.13 |
Overall Width | 1.13 |
Description
Reducer Bushing, Brass, NPT, Male, NPT, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3002F-12)
- CHAMPION PNEUMATIC Valve Gasket Set (Z5156)
- PIX Belt, XPA Cogged, 13 x 1732mm LP (XPA1732)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT88P-024-D)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Reusable Hose End, 1/4" MNPT, 1/2" OD, PK10 (615-8)
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- MILTON Swivel Hose End, 3/8" Mnpt, 3/8" Id (S-612-6)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- Milton Push On Hose Fittings