Shop All Push On Hose Fittings
Milton
Hose Fitting, MNPT x FNPT, 1/2" x 3/8"
Mfr # 652
Zoro # G5040826
product price: $15.59
/pk 5, $3.12/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Fitting Connection Type MNPT x FNPT
- Specific Fitting Shape Reducer Bushing
- Basic Material Brass
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 652
- Zoro # G5040826
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 3/8" |
Dia./Thread Size | 1/2" x 3/8" |
Overall Length | 0.75 |
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Overall Height | 0.88 |
Overall Width | 0.88 |
Details
Material | Brass |
Fitting Connection Type | MNPT x FNPT |
Specific Fitting Shape | Reducer Bushing |
Item | Hose Fitting |
Basic Material | Brass |
Basic Pipe Fitting Shape | Bushing |
System of Measurement | Inch |
Special Features | Suitable When Reduction in Pipe Size is Required |
Specific Pipe Fitting Shape | Reducing Bushing |
Basic Pipe Fitting Material | Metal |
For Use With | To Assemble New Hoses or Replace Old Fittings on Hoses |
Pipe Fitting Material | Brass |
Color | Brown |
Weight | 0.067 |
Fitting Side A Type | NPT |
Fitting Side B Gender | Male |
Fitting Side B Type | NPT |
Description
Reducer Bushing, Brass, NPT, Male, NPT, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 500Ft PVC Air Hose Reel (PVC385003R)
- PIX Belt, A Kevlar, 1/2 x 111 in. OC (A109K)
- D&D 65" Outside Length, 1/2" Top Width, 1 Ribs (AX63)
- CLIMAX METAL PRODUCTS 2C-150-S Two-Piece Clamping Collar (2C-150-S)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- MILTON Swivel Fitting, 3/8" MNPT, 1/4" ID HB (S-99681-3)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8" (653-4)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- MILTON Hose Fitting, MNPT x FNPT, 1/4" (651-1)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- Milton Hose Fittings