Shop All Push On Hose Fittings
Milton
Hose Fitting, FNPT, 1/4"
Mfr # 643
Zoro # G5040878
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Fitting Connection Type FNPT
- Specific Fitting Shape Hex Coupling
- Basic Material Brass
- Pipe Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 643
- Zoro # G5040878
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Dia./Thread Size | 1/4" |
Width | 0.63" |
Pipe Size (Fittings) | 1/4" |
Overall Length | 0.88 |
Pipe Fitting Length | 0.88" |
Pipe Size - Pipe Fitting | 1/4" |
Overall Height | 0.63 |
Overall Width | 0.63 |
Description
Hex Coupling Hose Fitting, Brass, NPT, Female, NPT, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (QS 30 MM 1500)
- DAYTON Run Capacitor, 40 MFD, 440V, Oval (2MDZ6)
- DIXON Legris In-Line Flow Control Valve, 3/8" (77706000)
- INA Banded Ball Thrust Bearing, Bore 15/16 In (AKL.D8)
- MILTON Swivel Fitting, 3/8" MNPT, 1/4" ID HB (S-99681-3)
- MILTON Brass Hole Ferrule, 1"x.625 I.D. (1654-5)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- MILTON Swivel 3/8" Hose I.D, 1/4" Thread (611-6)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Swivel Hose Fitting, 1/4" FNPT (S-99681-7)
- DEWALT 3/4" Tee Fitting (DXCM069-0043)
- Milton Push On Hose Fittings