Shop All Push On Hose Fittings
Milton
Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8"
Mfr # 653-4
Zoro # G5040686
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Fitting Connection Type FNPT x MNPT
- Specific Fitting Shape Adapter
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 653-4
- Zoro # G5040686
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Dia./Thread Size | 1/2" x 3/8" |
Overall Length | 1.25 |
Width | 1" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Pipe Fitting Length | 1-1/4" |
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Overall Height | 1 |
Overall Width | 1 |
Description
Reducing Adapter, Brass, NPT, Female, NPT, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-16-55)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P261SS-120-A)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E643)
- LINCOLN Grease Ftting Zerk, 45 Deg, 1/4"-28 SAE-LT (L1637)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- MILTON Adapter, 1/2" FNPTx3/8" MNPT, Brass (S-653-4)
- MILTON Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10 (S-621)
- MILTON Nipple Hose Fitting, MNPT, 1/2" (647-2)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread (2720806SS)
- Milton Push On Hose Fittings