Shop All Hose Clamp & Reel Parts
Milton
Hose Ferrule Crimping Tool
Mfr # 1626
Zoro # G5040905
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.125
- Overall Height 3.5
- Material Iron
- Weight 9.474
- Overall Length 12.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1626
- Zoro # G5040905
- Country of Origin Taiwan, Province of China
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 3.125 |
Overall Height | 3.5 |
Overall Length | 12.125 |
Details
Item | Hose Ferrule Crimping Tool |
Material | Iron |
Weight | 9.474 |
Description
Hose Ferrule Crimping Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- MI-T-M Detergent Strainer, with Check Valve (19-0056)
- TRU-FLATE Air Coupler/Plug Kit 4Pc (13203)
- MILTON Brass Hose Ferrule, 7/8" OD, PK100 (1654-12BK)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- MILTON Brass Hose Ferrule, 5/8" OD, PK100 (1654-5BK)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- MILTON Brass Hose Ferrule, 21/32" OD, PK100 (1654-6BK)
- MILTON Brass Hose Ferrule, 11/16" OD, PK100 (1654-7BK)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- Milton Compressor, Air Tank & Pneumatic Tool Parts