Shop All Hose Clamp & Reel Parts
This Product is Discontinued
Milton
Hose Ferrule Crimping Die, 7/16" (Discontinued)
Mfr # 1626-1
Zoro # G5040896
This Product is Discontinued
Key Features
- Overall Width 1
- Overall Length 1.38
- Material Iron
- Weight 0.342
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1626-1
- Zoro # G5040896
- Country of Origin Taiwan, Province of China
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 1 |
Overall Length | 1.38 |
Overall Height | 0.5 |
Details
Item | Hose Ferrule Crimping Die,7/16" |
Material | Iron |
Weight | 0.342 |
Description
Hose Ferrule Crimping Die,7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.