Shop All Hose Clamp & Reel Parts
Milton
Hose Ferrule Crimping Die, 13/16"
Mfr # 1626-2
Zoro # G5040887
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1
- Material Iron
- Overall Height 0.5
- Weight 0.284
- Overall Length 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1626-2
- Zoro # G5040887
- Country of Origin Taiwan, Province of China
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 1 |
Overall Height | 0.5 |
Overall Length | 1.38 |
Details
Item | Hose Ferrule Crimping Die,13/16" |
Material | Iron |
Weight | 0.284 |
Description
Hose Ferrule Crimping Die,13/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X48)
- FOSTER Indstrl Interchange Sckt, Brass/Stl, 3/8" (SD7-4)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- MILTON Brass Hose Ferrule, 11/16" OD, PK100 (1654-7BK)
- MILTON Brass Hose Ferrule, 7/8" OD, PK100 (1654-12BK)
- MILTON Brass Hose Ferrule, 23/32" OD, PK100 (1654-8BK)
- MILTON Brass Hose Ferrule, 21/32" OD, PK100 (1654-6BK)
- MILTON Brass Hose Ferrule, 1/2" OD, PK100 (1654-2BK)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 1.00 Inch Long Ferrules, PK 50 (F4750L-50)
- Milton Hose Clamp & Reel Parts