Shop All Push On Hose Fittings
Milton
Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5
Mfr # 604
Zoro # G5038139
original price:
$16.88
14% off
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 3/8"
- Thread Type (M)NPT
- Overall Length 1.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 604
- Zoro # G5038139
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Overall Length | 1.76 |
Overall Width | 0.69 |
Overall Height | 0.69 |
Details
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | (M)NPT |
Item | Hose End Fitting,3/8 MNPT x 1/2 ID,PK5 |
Weight | 0.075 |
Description
Hose End Fitting,3/8 MNPT x 1/2 ID,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3VX390)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936698Q, Return Line, 3 micron (ZX-936698Q)
- ZORO SELECT Adpt, FNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKY1)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- MILTON Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10 (601)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Reusable Hose End, 1/4 Mnpt, 5/8 (S-617)
- FESTO Push-In Fitting QSM-M3-3-I-R (QSM-M3-3-I-R)
- Milton Hose Fittings