Shop All Push On Hose Fittings
Milton
Hose End Fitting, 1/8" MNPT, 1/8" ID, PK5
Mfr # 600-2
Zoro # G5038078
product price: $6.89
/pk 5, $1.38/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/8"
- Material Brass
- Thread Size 1/8"
- Thread Type (M)NPT
- Overall Height 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 600-2
- Zoro # G5038078
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8" |
Overall Height | 0.44 |
Overall Length | 1.08 |
Overall Width | 0.44 |
Details
For Hose I.D. | 1/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | Hose End Fitting,1/8" MNPT,1/8" ID,PK5 |
Weight | 0.022 |
Description
Hose End Fitting,1/8 In. MNPT,1/8 In. ID,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MORFS-06MOR 45 (FF6802-08-06)
- SKF SKF-GE25ES, Spherical Plain Brgs, GE25ES (GE25ES)
- GATES Truflex V-Belts, 5L620 (5L620)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.28 in L (6502-08-08-SS)
- MILTON Swivel Fitting, 3/8" MNPT, 1/4" ID HB (S-99681-3)
- MILTON Swivel Hose Fitting, 1/4" FNPT (S-99681-7)
- MILTON Push-Lock Hose Mender, 3/8" Barb, PK10 (1742-6)
- MILTON Swivel Hose End, 1/4" Mnpt, 3/8" Id (S-611-6)
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- FESTO Push-In L-Fitting QSML-M3-2 (QSML-M3-2)
- Milton Push On Hose Fittings