Shop All Push On Hose Fittings
Milton
Hose End Fitting, 1/8" MNPT, 1/4" ID, PK10
Mfr # 600-3
Zoro # G5038069
product price: $16.69
/pk 10, $1.67/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/8"
- Thread Type (M)NPT
- Overall Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 600-3
- Zoro # G5038069
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8" |
Overall Width | 0.5 |
Overall Height | 0.5 |
Overall Length | 1.55 |
Details
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | (M)NPT |
Item | Hose End Fitting,1/8" MNPT,1/4" ID,PK10 |
Weight | 0.03 |
Description
Hose End Fitting,1/8 In. MNPT,1/4 In. ID,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD12434)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.35 in OD (603B)
- DYNABRADE Plug-In Housing (11102)
- MILTON M Style Swivel Hose Fitting, 3/8" MNPT (S-99681-5)
- MILTON Nipple Hose Fitting, MNPT, 1/2" (647-2)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- MILTON Hose Fitting, MNPT x FNPT, 1/4" (651-1)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- MITYVAC Mityvac MTY-822566 Tube Connector Kit (MTY-822566)
- Milton Push On Hose Fittings