Shop All Push On Hose Fittings
Milton
Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10
Mfr # 601
Zoro # G5038166
product price: $20.15
/pk 10, $2.01/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/16"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
- Overall Length 1.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 601
- Zoro # G5038166
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Length | 1.73 |
Overall Height | 0.56 |
Overall Width | 0.56 |
Details
For Hose I.D. | 5/16" |
Material | Brass |
Thread Type | (M)NPT |
Item | Hose End Fitting,1/4 MNPT x 5/16 ID,PK10 |
Weight | 0.047 |
Description
Hose End Fitting,1/4 MNPT x 5/16 ID,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- PARKER Manifold, Anodized Aluminum, 4 Outlets (4A204)
- HERITAGE Hose Clamp Quick Release SAE 128 All SS (HCQR-442-128-5625)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- MILTON Reusable Hose End Fitting, 3/8 MNPT, PK5 (622)
- MILTON Reusable Hose End, 1/4 Mnpt, 5/8 (S-617)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- Milton Hose Fittings