Shop All Push On Hose Fittings
Milton
Hose End Fitting, 1/4" MNPT, 1/8" ID, PK5
Mfr # 600-4
Zoro # G5038050
product price: $11.75
/pk 5, $2.35/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/8"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
- Overall Height 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 600-4
- Zoro # G5038050
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Height | 0.56 |
Overall Width | 0.56 |
Overall Length | 1.2 |
Details
For Hose I.D. | 1/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | Hose End Fitting,1/4" MNPT,1/8" ID,PK5 |
Weight | 0.035 |
Description
Hose End Fitting,1/4 In. MNPT,1/8 In. ID,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7-1/2 to 7-13/16In, SAE750, PK5 (300110750)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- BRENNAN INDUSTRIES Fittings, 3/8" Male- 3/8" Female Swivel S (FS6602-06-06-06-FG)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz. (90728)
- MILTON Push-Lock Fitting, 3/8" MNPT, 3/8" ID, PK10 (1703-6)
- MILTON Push-Lock Hose Mender, 3/8" Barb, PK10 (1742-6)
- MILTON Reducer Bushing, 3/8" MNPTx1/4" FNPT (S-651)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- AIGNEP USA Swivel Elbow, 90 Deg, 4mm Tube Sz, PK5 (50110N-4-1/4-PK5)
- Milton Hose Fittings