Shop All Push On Hose Fittings
Milton
Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5
Mfr # 604-1
Zoro # G5038041
original price:
$25.49
4% off
new price: $24.25
/pk 5, $4.85/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 1/2"
- Thread Type (M)NPT
- Overall Length 1.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 604-1
- Zoro # G5038041
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2" |
Overall Length | 1.98 |
Overall Width | 0.89 |
Overall Height | 0.89 |
Details
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | (M)NPT |
Item | Hose End Fitting,1/2" MNPT,1/2" ID,PK5 |
Weight | 0.125 |
Description
Hose End Fitting,1/2 In. MNPT,1/2 In. ID,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI3108PS10, Pressure Line, 10 micron (ZX-PI3108PS10)
- INTERSTATE PNEUMATICS 1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW (W1090AP)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- GLOBAL G2SC-162-SS Two-Piece Clamping Collar (G2SC-162-SS)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- MILTON Swivel 3/8" Hose I.D, 1/4" Thread (611-6)
- MILTON Swivel Hose End, 1/4" Mnpt, 3/8" Id (S-611-6)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT (KQ2K16-04AS)
- Milton Hose Fittings