No Product Image Available
Milton

Hose Assembly, 15ft.


product price: $675.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Rubber
  • Overall Length 13
  • Overall Height 3.25
  • Overall Width 13
  • Weight 3.506
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 13
Overall Height 3.25
Overall Width 13

Details

Item Hose Assembly,15ft.
Material Rubber
Weight 3.506

Description

Keyway (In.)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.