Shop All Grease Gun Accessories
This Product is Discontinued
Milton
High Pressure Grease Hose, 18" (Discontinued)
Mfr # S-3205
Zoro # G5527518
This Product is Discontinued
Key Features
- Material Rubber
- Overall Length 18
- Weight 0.184
- Overall Height 0.5
- Overall Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3205
- Zoro # G5527518
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Length | 18 |
Overall Height | 0.5 |
Overall Width | 0.5 |
Details
Item | High Pressure Grease Hose,18" |
Material | Rubber |
Weight | 0.184 |
Accessory Type | High Pressure Grease Hose,18" |
Description
High Pressure Grease Hose,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.