Shop All Grease Gun Accessories
Milton
High Pressure Grease Hose, 12"
Mfr # S-3204
Zoro # G5527527
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Material Rubber
- Overall Height 0.5
- Overall Width 0.5
- Weight 0.146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-3204
- Zoro # G5527527
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Length | 12 |
Overall Height | 0.5 |
Overall Width | 0.5 |
Details
Item | High Pressure Grease Hose,12" |
Material | Rubber |
Weight | 0.146 |
Description
High Pressure Grease Hose,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (B86/5L890)
- DAYTON Motor Mounting Rings, 1 13/16 In OD, PK2 (4UFA8)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- MILTON Replacement Hose Whip for 516, 15" (519)
- MILTON Replacement Hose Whip for 506, 15" (509)
- MILTON Replacement Hose Whip for 504, 15" (510)
- MILTON Replacement Hose Assembly, 10 ft. (C1006)
- MILTON Narrow Needle Nose Dispenser (S-3208)
- MILTON Replacement Hose Whip for 522, 12" (527)
- LINCOLN Grease Gun Coupler, 1/8 In NPT, 7500 PSI (5845)
- Milton Grease Gun Accessories