Shop All Filters & Regulators
Milton
High Pressure FRL Regulator, 3/4" NPT
Mfr # 1026-8
Zoro # G5038866
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.75
- Overall Width 3.5
- Overall Height 2.375
- Weight 1.52
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1026-8
- Zoro # G5038866
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 6.75 |
Overall Width | 3.5 |
Overall Height | 2.375 |
Details
Item | High Pressure FRL Regulator,3/4" NPT |
Weight | 1.52 |
Material | Aluminum |
Description
High Pressure FRL Regulator,3/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Dryer, Desiccant (X06-02-000)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- LEESON 1.50Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/230 V, 56Hc Frame, Odp (E113700.00)
- BESTORQ Aftermarket Dixon GRIZZLY 60 Riding Lawn Mower Replacement Belt, B169 (B169)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- MILTON Air Regulator, 3/8" NPT (1114)
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- MILTON Deluxe Polycarbonate FR Duo, 3/8" NPT (1107)
- MILTON Air Regulator, 1/2" NPT (1115)
- Milton Compressed Air Treatment