Shop All Filters & Regulators
Milton
High Pressure FRL Regulator, 1/4" NPT
Mfr # 1113-8
Zoro # G5038848
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.25
- Overall Width 2.75
- Overall Height 2.6875
- Weight 1.1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1113-8
- Zoro # G5038848
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 5.25 |
Overall Width | 2.75 |
Overall Height | 2.6875 |
Details
Item | High Pressure FRL Regulator,1/4" NPT |
Weight | 1.1 |
Material | Aluminum |
Description
High Pressure FRL Regulator,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX110 Cogged V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs (6L258)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307ZZ (6307 ZZ/C3 PRX)
- MILTON Mtl Piggyback Filter Regulator, 3/8" NPT (1110-1)
- MILTON Poly Piggyback Filter Regulator, 1/4" (1109-5)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- FESTO Filter Regulator LFR-D-MINI (LFR-D-MINI)
- Milton Filters & Regulators