Shop All Filters & Regulators
Milton
High Pressure FRL Regulator, 1" NPT
Mfr # 1027-8
Zoro # G5038857
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Body Material Die Cast Aluminum
- Overall Height 2 11/16 in
- Overall Width 2 3/4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1027-8
- Zoro # G5038857
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 7 |
Overall Height | 2 11/16 in |
Overall Width | 2 3/4 in |
Details
Item | High Pressure FRL Regulator,1" NPT |
Body Material | Die Cast Aluminum |
Material | Aluminum |
Weight | 1.5 |
Description
High Pressure FRL Regulator,1 In. NPT, Overall Width 2 3/4 in, Body Material Die Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-665A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 665A (665A)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1HP (WG840596)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 12mm W (609012TC)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- MILTON Air Regulator, 3/8" NPT (1114)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- MILTON Deluxe Polycarbonate FR Duo, 3/8" NPT (1107)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- MILTON Piggyback Filter/Regulator, 3/8" NPT (1110)
- CASH ACME Cash Acme EB-45U1 Pressure Regulator 1 In. (6254544)
- Milton Compressed Air Treatment