Shop All Tire Valves & Valve Caps
This Product is Discontinued
Milton
High Performance Hex Head Valve Cap, PK4 (Discontinued)
Mfr # S-435
Zoro # G7222189
This Product is Discontinued
Key Features
- Material Brass
- Overall Width 0.37
- Overall Length 0.55
- Overall Height 0.37
- Weight 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-435
- Zoro # G7222189
- UPC # 030937004352
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 0.37 |
Overall Length | 0.55 |
Overall Height | 0.37 |
Details
Item | High Performance Hex Head Valve Cap,PK4 |
Material | Brass |
Weight | 0.04 |
Description
High Performance Hex Head Valve Cap, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.