Shop All Tire Valves & Valve Caps
Milton
High Perform Tubeless Tire Valve, PK10
Mfr # 409
Zoro # G5526361
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.079
- Material Brass
- Overall Height 0.75
- Overall Width 0.75
- Overall Length 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 409
- Zoro # G5526361
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.75 |
Overall Width | 0.75 |
Overall Length | 1.75 |
Details
Weight | 0.079 |
Material | Brass |
Item | High Perform Tubeless Tire Valve,PK10 |
Description
High Perform Tubeless Tire Valve,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Nissan, 22433-10W00 Ignition Coil (22433-10W00 IGNITION COIL)
- WALKER O2S CARBURETOR KIT (R-4) (15601C)
- ILC Replacement For DITCH WITCH HT25 YEAR 2003 STARTER (WY-1HCA-1)
- VELVAC 2020, R, H/R, H/M, Duty, 102Ltd, Bk (714526)
- MILTON Patch Tube Type Tire Valve, 1-3/8", PK5 (473)
- MILTON Commercial Tire Valve Extension (C1000-22)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- MILTON Brass Tire Valve Cap, 5PK (S-437)
- MILTON Green Plastic Dome Cap, TR VC8, PK100 (438)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK500 (415-500)
- HALTEC Air-Flexx Valve Extension, 39-3/8" (HE-348)
- Milton Tire Valves & Valve Caps