Shop All Quick Connect Fittings
Milton
Hi Press Strt Thru Plug, 3/8" FNPT, PK10
Mfr # 1768
Zoro # G5037131
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.87
- Weight 0.112
- Overall Width 0.87
- Overall Length 1.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1768
- Zoro # G5037131
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.87 |
Overall Width | 0.87 |
Overall Length | 1.58 |
Details
Item | Hi Press Strt Thru Plug,3/8" FNPT,PK10 |
Material | Steel |
Weight | 0.112 |
Description
Hi Press Strt Thru Plug,3/8 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 144 Microns, 3-5/8" L (PT23535)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877)
- CLIMAX METAL PRODUCTS C-043-S Set Screw Collar (C-043-S)
- ENERPAC HC9206B, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206B)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" FNPT, PK5 (1815)
- MILTON H Style Plug, 1/4" FNPT, PK10 (1840)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MILTON P Style Coupler, 3/8" FNPT (S-1805)
- FOSTER Indstrl Interchange Sckt, Brass/Stl, 3/8" (SD7-4)
- Milton Hose Fittings