Shop All Tire Valves & Valve Caps
Milton
Hi-Performance Valve
Mfr # S-409
Zoro # G7222417
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.079
- Overall Length 1.75
- Overall Height 0.75
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-409
- Zoro # G7222417
- UPC # 030937004093
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 1.75 |
Overall Height | 0.75 |
Overall Width | 0.75 |
Details
Item | Hi-Performance Valve |
Material | Brass |
Weight | 0.079 |
Description
Hi-Performance Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 53162 (53162)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12293 (12293)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- WEATHERTECH Cargo Liners/Black, 40992 (40992)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- MILTON Green Plastic Dome Cap, TR VC8, PK100 (438)
- MILTON High Perform Tubeless Tire Valve, PK10 (409)
- MILTON Plastic Valve Extension, 1-1/4", PK50 (452)
- MILTON Nickel Plated Valve Caps, High-Heat, PK50 (434)
- MILTON Dome Type Valve Cap, TR VC 8, PK100 (439)
- HALTEC Tractor Front Wheel Tire Valve, PK10 (TV-6008-10)
- Milton Automotive Tire & Wheel