Shop All Quick Connect Fittings
Milton
Hi-Flw PRO Set, V-Style, Prpl, 1/4", 14 pcs.
Mfr # S-314VKIT
Zoro # G4145169
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 5.75
- Overall Height 1.25
- Weight 0.855
- Overall Length 7.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-314VKIT
- Zoro # G4145169
- UPC # 030937323453
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 5.75 |
Overall Height | 1.25 |
Overall Length | 7.88 |
Details
Item | Hi-Flw PRO Set,V-Style,Prpl,1/4",14 pcs. |
Material | Steel |
Weight | 0.855 |
Description
Hi-Flw PRO Set,V-Style,Prpl,1/4 In.,14 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (AX61)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity (B08-3-6T)
- FESTO Vacuum Generator VN-07-H-T3-PQ2-VQ2-RO1 (VN-07-H-T3-PQ2-VQ2-RO1)
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6309 JEM)
- MILTON A Style Safety Coupler, 1/4" FNPT (S-99773)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- MILTON M Style Coupler and Plug Kit, 5 Pcs (S-211)
- MILTON D Style Plug, 1/4" MNPT, PK10 (797)
- MILTON AMT Style Universal Coupler, 1/4" MNPT (S-746)
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- MILTON Twist Lock Univ Coupler, 1/2"FNPT, PK10 (1864-6)
- Milton Quick Connect Fittings