Shop All Quick Connect Fittings
Milton
Hi Flow Purple Coupler/Plug Kit, 5 pcs.
Mfr # S-305VKIT
Zoro # G0018188
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.196
- Overall Width 0.875
- Overall Height 0.875
- Overall Length 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-305VKIT
- Zoro # G0018188
- UPC # 030937322395
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.875 |
Overall Height | 0.875 |
Overall Length | 2.5 |
Details
Item | Hi Flow Purple Coupler/Plug Kit,5 pcs. |
Material | Steel |
Weight | 0.196 |
Description
Hi Flow Purple Coupler/Plug Kit,5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Conductive Swivel (31907)
- DDS Shaft Seal, 12mm I. D., 28mm O. D., 7mm W (12287SCV)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM4)
- IKO Linear Bushing, Metric, #LME16UU (LME16UU)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- MILTON M Style Coupler, 3/8" Hose Barb, PK10 (717-6)
- MILTON ColorFit Plug, T-Style, Blu, 1/4" MNPT, PK20 (783TC-20)
- MILTON Coupler Washer, M / T-Style (768)
- MILTON Aro Green Coupler/Plug Kit, 3 pcs. (S-303AKIT)
- PRIMEFIT Air Regulator With 1/2" Push To Connect Fittings (PCR3802G)
- Milton Hose Fittings