Shop All Quick Connect Fittings
Milton
HghFlw Plug, V-Style, Prple, 1/4" MNPT, PK20
Mfr # 760VC-20
Zoro # G4144852
product price: $26.85
/pk 20, $1.34/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.625
- Weight 0.015
- Overall Width 0.4375
- Overall Height 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 760VC-20
- Zoro # G4144852
- UPC # 030937323552
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.625 |
Overall Width | 0.4375 |
Overall Height | 0.4375 |
Details
Item | HghFlw Plug,V-Style,Prple,1/4" MNPT,PK20 |
Material | Steel |
Weight | 0.015 |
Description
HghFlw Plug,V-Style,Prple,1/4 In. MNPT,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- MILTON M Style Plug, 1/4" FNPT, PK10 (728)
- MILTON H Style Plug, 1/4" FNPT, PK10 (1840)
- MILTON L Style Plug, 1/4" MNPT, PK10 (791)
- MILTON G Style Industrial Plug, 1/2" MNPT (S-1817)
- DIXON TSeries BallCoupler, 3/8", FemaleNPTF, 3/8" (3TF3)
- Milton Quick Connect Fittings