Shop All Quick Connect Fittings
Milton
HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20
Mfr # 761VC-20
Zoro # G4144889
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.375
- Overall Height 0.75
- Weight 0.015
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 761VC-20
- Zoro # G4144889
- UPC # 030937323590
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.375 |
Overall Height | 0.75 |
Overall Width | 0.75 |
Details
Item | HghFlw Plug,V-Style,Prple,1/4" FNPT,PK20 |
Material | Steel |
Weight | 0.015 |
Description
HghFlw Plug,V-Style,Prple,1/4 In. FNPT,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 350-5M-15 (350-5M-15)
- LEGRIS Quick Exhaust Valve, 1/8 In (7982 11 11)
- CAMOZZI Male Elbow Swivel, 1/2" OD X 3/8" NPT (P6520 08-06)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SA)
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- MILTON M Style Coupler, 3/8" MNPT, PK10 (719)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- MILTON M Style Coupler, 1/4 in FNPT, Brass, 10 Pack (715)
- DIXON FSeries Manual Coupler 1/4", Hose, 3/8", BR (2FS3-B)
- Milton Quick Connect Fittings