Shop All Push On Hose Fittings
Milton
Hex Nipple, 1/4" MNPT, PK100
Mfr # 646BK
Zoro # G7220195
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 1.13
- Overall Height 0.57
- Weight 0.09
- Overall Width 0.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 646BK
- Zoro # G7220195
- UPC # 030937305527
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 1.13 |
Overall Height | 0.57 |
Overall Width | 0.57 |
Details
Material | Brass |
Item | Hex Nipple,1/4" Mnpt,PK100 |
Weight | 0.09 |
Description
Hex Nipple,1/4 In. Mnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Conveyor, C2080H ANSI, 10 ft. (2YDY4)
- FAG BEARINGS FAG-6010 C3, Deep Groove BBear, Single Row 90Mm, 6010 C3 (6010 C3)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 14A (KDRAA5H2)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-43)
- MILTON Swivel Hose Fitting, 1/4" FNPT (S-99681-7)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- MILTON Brass Adapter, 1/4" FNPTx1/8" MNPT (S-653)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- MILTON Ball Valve 1/4 X 1/4 Fnpt (S-1094-4)
- MILTON Push-Lock Fitting, 3/8" FNPT, 3/8" ID, PK10 (1705-6)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFR1)
- Milton Hose Fittings