Shop All Push On Hose Fittings
Milton
Hex Coupling, 1/4" FNPT, PK100
Mfr # 643BK
Zoro # G7220186
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.63
- Overall Length 0.88
- Overall Width 0.63
- Weight 0.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 643BK
- Zoro # G7220186
- UPC # 030937305497
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Height | 0.63 |
Overall Length | 0.88 |
Overall Width | 0.63 |
Details
Material | Brass |
Item | Hex Coupling,1/4" Fnpt,PK100 |
Weight | 0.07 |
Description
Hex Coupling,1/4 In. Fnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Manifold Block (51-0012)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-3B)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 In Pipe (5112)
- NSK NSK 6202V C3, 6200 Series Single Row Deep Groove Ball Bearing (6202V C3)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- MILTON Reusable Hose End Fitting, 1/4 MNPT, PK10 (615)
- MILTON Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10 (S-621)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- MILTON Reusable Hose End Fitting, 3/8 MNPT, PK5 (622)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-37AS)
- Milton Hose Fittings