Shop All Filter, Regulator, Lubricator
Milton
Heavy Duty Modular End Blocks, 1"
Mfr # S-1163-25
Zoro # G8158389
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.06
- Overall Width 2.2
- Overall Length 2.75
- Weight 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1163-25
- Zoro # G8158389
- UPC # 030937321435
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.06 |
Overall Width | 2.2 |
Overall Length | 2.75 |
Details
Weight | 0.19 |
Description
Heavy Duty Modular End Blocks,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- PRIMEFIT 6 Ball T / Automotive Coupler (Female) (TC1414FB6)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- MILTON FRL Modular 3 Way Lockout Valve, 1/2" (S-1163-6)
- MILTON Mini Filter/Lubricator Replacement Bowl (1152)
- MILTON Automatic Internal Filter Float Drain (1168)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- K TOOL INTL Filter-Regulator Combo Standard 1/2 Npt (FRC159334-S/G)
- Milton Filter, Regulator, Lubricator