Shop All Filter, Regulator, Lubricator
Milton
Heavy Duty Modular Diverters, 1/8"
Mfr # S-1163-29
Zoro # G8158431
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.66
- Overall Width 2.07
- Overall Length 2.38
- Weight 0.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1163-29
- Zoro # G8158431
- UPC # 030937321473
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1.66 |
Overall Width | 2.07 |
Overall Length | 2.38 |
Details
Weight | 0.22 |
Description
Heavy Duty Modular Diverters,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6007 2RS1 C3, Single Row Ball Bearings (6007 2RS1 C3)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- BESTORQ Banded Belt, 98.43 in Pitch Length, 3.96 in Top Width, 6 Ribs (SPB2500/06)
- MILTON FRL Modular Port Pipe Insert, 1/2" (S-1163-10)
- MILTON FRL Modular System Mounting Bracket (S-1163-14)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- MILTON Polycarbonate Mini Filter, 1/4" NPT (S-1144)
- MILTON Automatic Internal Filter Float Drain (1168)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-06-FLG0B)
- Milton Filter, Regulator, Lubricator