Shop All Filter, Regulator, Lubricator
Milton
Heavy Duty Lubricator Metal Bowl, 1"
Mfr # 1132-8
Zoro # G5039146
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.875
- Material Metal
- Overall Width 4.875
- Overall Length 8.875
- Weight 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1132-8
- Zoro # G5039146
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 4.875 |
Overall Width | 4.875 |
Overall Length | 8.875 |
Details
Item | Heavy Duty Lubricator Metal Bowl,1" |
Material | Metal |
Weight | 4.1 |
Description
Heavy Duty Lubricator Metal Bowl,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E705)
- BRECO Safety Vent Coupler, Standard, 3/8" (SV4904)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262934, Return Line, 25 micron, Outside-In (MF0064418)
- FAG BEARINGS FAG 6207 ZZ C3, Deep Groove BBear, Single Row 90Mm (6207 ZZ C3)
- MILTON Lubricator Metal Bowl, 3/8" NPT (1029-8)
- MILTON FRL Modular 3 Way Lockout Valve, 1/2" (S-1163-6)
- MILTON FRL Modular System Mounting Bracket (S-1163-14)
- MILTON Polycarbonate FRL Trio, 1/2" (1106-1)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- PARKER FRL Replacement Bowl, Polycarbonate (PS832P)
- Milton Filter, Regulator, Lubricator