Shop All Quick Connect Fittings
Milton
H Style Plug, 1/4" MNPT, PK10
Mfr # 1839
Zoro # G5037000
product price: $30.79
/pk 10, $3.08/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.69
- Overall Width 0.69
- Overall Length 1.79
- Weight 0.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1839
- Zoro # G5037000
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.69 |
Overall Width | 0.69 |
Overall Length | 1.79 |
Details
Item | H Style Plug,1/4" MNPT,PK10 |
Material | Steel |
Weight | 0.17 |
Description
H Style Plug,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 8X1/2"" (800A5)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- CLIMAX METAL PRODUCTS 1C-100 One-Piece Clamping Collar (1C-100)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.30" OD (5V1034)
- MILTON Twist Lock Univ Coupler, 3/4"MNPT, PK10 (1863-8)
- MILTON M Style Coupler, 1/4" FNPT, PK4 (S-715-4)
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- MILTON M Coupler, Drag Guard, 1/4"MNPT, PK10 (714)
- MILTON M Style Plug, 1/8" MNPT, PK10 (726)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E691)
- Milton Hose Fittings