Shop All Quick Connect Fittings
Milton
H Style Industrial Plug, 3/8" MNPT, PK100
Mfr # 1837BK
Zoro # G7221035
original price:
$270.67
4% off
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.75
- Overall Height 0.75
- Overall Length 1.81
- Weight 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1837BK
- Zoro # G7221035
- UPC # 030937306777
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.75 |
Overall Height | 0.75 |
Overall Length | 1.81 |
Details
Item | H Style Industrial Plug,3/8" Mnpt,PK100 |
Material | Steel |
Weight | 0.18 |
Description
H Style Industrial Plug,3/8 In. Mnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCW8)
- TITUS Motor, 277V, 1/2 HP (10051404)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL44)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 25/5 MFD, 370/440 VAC (USA2225)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT (S-744)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- MILTON L Style Plug, 1/4" FNPT, PK10 (792)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT, PK10 (744)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- FOSTER Manual Socket, 1/2" MPT, Brass/Steel (4504)
- Milton Quick Connect Fittings