Shop All Quick Connect Fittings
Milton
H Style Industrial Plug, 1/4" MNPT, PK100
Mfr # 1839BK
Zoro # G7221096
product price: $240.99
/pk 100, $2.41/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.79
- Overall Width 0.69
- Overall Height 0.69
- Weight 0.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1839BK
- Zoro # G7221096
- UPC # 030937306807
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.79 |
Overall Width | 0.69 |
Overall Height | 0.69 |
Details
Item | H Style Industrial Plug,1/4" Mnpt,PK100 |
Material | Steel |
Weight | 0.17 |
Description
H Style Industrial Plug,1/4 In. Mnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/7, 1/11, 1/25 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63747-0 (OPV747)
- LOVEJOY Solid U Joint (D-11)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20682 (08Z-R68)
- D&D 134 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB130)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- MILTON Hi Flow Purple Coupler/Plug Kit, 5 pcs. (S-305VKIT)
- MILTON Twist Lock Univ Coupler, 1/2"MNPT, PK10 (1863-6)
- MILTON G Style Plug, 3/8" FNPT, PK5 (1820)
- MILTON P Style Coupler, 3/8" MNPT (S-1806)
- MILTON Automotive Blue Coupler/Plug Kit, 5 pcs. (S-305TKIT)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- Milton Quick Connect Fittings