Shop All Quick Connect Fittings
Milton
H Style Industrial Coupler, 3/8" FNPT, PK50
Mfr # 1835BK
Zoro # G7221105
product price: $685.99
/pk 50, $13.72/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.304
- Overall Length 2.23
- Overall Height 1.06
- Overall Width 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1835BK
- Zoro # G7221105
- UPC # 030937306746
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.23 |
Overall Height | 1.06 |
Overall Width | 1.06 |
Details
Item | H Style Indstrl Coupler,3/8" Fnpt,PK50 |
Material | Steel |
Weight | 0.304 |
Description
H Style Indstrl Coupler,3/8 In. Fnpt,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (A58)
- MITYVAC Atf Refill Hose, MVA7210 (MVA7210)
- MILTON P Style Plug, 3/8" FNPT, PK10 (1808)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK2 (S-791)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON G Style Industrial Plug, 1/2" MNPT, PK100 (1857BK)
- WILTON 0.38 in. H-Style Npt Male Body Coupler (MI1836)
- Milton Hose Fittings