Shop All Quick Connect Fittings
Milton
H Style Coupler, 3/8" MNPT
Mfr # S-1836
Zoro # G5036626
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.316
- Overall Length 2.54
- Overall Height 1.07
- Overall Width 1.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1836
- Zoro # G5036626
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.54 |
Overall Height | 1.07 |
Overall Width | 1.07 |
Details
Item | H Style Coupler,3/8" MNPT |
Material | Steel |
Weight | 0.316 |
Description
H Style Coupler,3/8 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Male Pipe, 90 deg Elbow (2501-08-06-FG)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG17-L350)
- TRITAN Radial Ball Bearing, PS, 17mm, 61903-2RS (61903 2RS PRX)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-50-13)
- MILTON L Style Plug, 1/4" FNPT, PK10 (792)
- MILTON P Style Coupler, 3/8" MNPT (S-1806)
- MILTON Industrial Red Coupler/Plug Kit, 14 pcs. (S-314MKIT)
- MILTON H Style Push-Lock Plug, 3/8"Hose Barb, PK5 (1797-6)
- MILTON M Style Coupler, 1/4" Hose Barb, PK10 (717)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- Milton Quick Connect Fittings