Shop All Quick Connect Fittings
Milton
H Style Coupler, 3/8" Hose Barb, PK5
Mfr # 1836-6
Zoro # G5036888
product price: $77.59
/pk 5, $15.52/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 2.13
- Overall Width 2.13
- Overall Length 4.81
- Weight 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1836-6
- Zoro # G5036888
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 2.13 |
Overall Width | 2.13 |
Overall Length | 4.81 |
Details
Item | H Style Coupler,3/8" Hose Barb,PK5 |
Material | Steel |
Weight | 0.31 |
Description
H Style Coupler,3/8 In. Hose Barb,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Saw Blade, 24 Teeth (PN21AA612G)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- D&D 1800mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1800)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- MILTON Industrial Red Coupler/Plug Kit, 7 pcs. (S-307MKIT)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- MILTON H Style Industrial Coupler, 3/8" MNPT, PK50 (1836BK)
- MILTON HighFlow Couplers, V, Prple, 1/4" FNPT, PK10 (764VC)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPA463-25K)
- Milton Hose Fittings