Shop All Quick Connect Fittings
Milton
H Style Coupler, 3/8" FNPT
Mfr # S-1835
Zoro # G5036635
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1.06
- Overall Width 1.06
- Weight 0.292
- Overall Length 2.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1835
- Zoro # G5036635
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.06 |
Overall Width | 1.06 |
Overall Length | 2.23 |
Details
Item | H Style Coupler,3/8" FNPT |
Material | Steel |
Weight | 0.292 |
Description
H Style Coupler,3/8 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache, 2 EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- BESTORQ Banded Belt, 64 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A62)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MDR3)
- MILTON H Style Industrial Plug, 3/8" FNPT, PK100 (1838BK)
- MILTON Aro Green Coupler/Plug Kit, 3 pcs. (S-303AKIT)
- MILTON G Style Industrial Plug, 3/8" MNPT, PK100 (1819BK)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON Universal Coupling Washer, 1 1/4" to 2", PK10 (1865-4)
- MILTON M Style Coupler and Plug Kit, 12 Pcs, PK5 (S-210)
- DIXON HSeries ISO-B Dust Cap/Plug, 3/4" (6HDP-H6DC)
- Milton Hose Fittings