Shop All Quick Connect Fittings
Milton
H Style Coupler, 3/8" FNPT, PK4
Mfr # S-1835-4
Zoro # G5036641
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1.06
- Overall Width 1.06
- Overall Length 2.23
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1835-4
- Zoro # G5036641
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.06 |
Overall Width | 1.06 |
Overall Length | 2.23 |
Details
Item | H Style Coupler,3/8" FNPT,PK4 |
Material | Steel |
Weight | 1.5 |
Description
H Style Coupler,3/8 In. FNPT,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 2926V726 Variable Speed Cog-Belt (2926V726)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- GATES Hi-Power II Belts, A36 (A36)
- DURA-PREMIUM TORQUE Timing Belt, XH, 4 x 84in PL, T96 (840XH400)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1818)
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 (1762)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- MILTON 1/4" Male Plug H-Style (1839BK)
- MILTON A Style Plug, 1/4" Hose Barb, PK10 (777-4)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- Milton Hose Fittings