Shop All Quick Connect Fittings
Milton
H Style Coupler, 1/4" MNPT
Mfr # S-1834
Zoro # G5036650
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1.07
- Overall Height 1.07
- Overall Length 2.53
- Weight 0.323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1834
- Zoro # G5036650
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.07 |
Overall Height | 1.07 |
Overall Length | 2.53 |
Details
Item | H Style Coupler,1/4" MNPT |
Material | Steel |
Weight | 0.323 |
Description
H Style Coupler,1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-1"-6"-PPV-A (DSNU-1"-6"-PPV-A)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHL3)
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST18131)
- MILTON G Style Industrial Plug, 3/8" MNPT, PK100 (1859BK)
- MILTON M Style Coupler, 3/8" Hose Barb, PK10 (717-6)
- MILTON G Style Industrial Plug, 1/2" FNPT, PK100 (1858BK)
- MILTON Automotive Blue Coupler/Plug Kit, 5 pcs. (S-305TKIT)
- MILTON M Style Industrial Air Coupler, 1/4" FNPT, PK100 (715BK)
- MILTON M Style Push-Lock Coupler, 1/4" Hose, PK10 (1717-4)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H1F)
- Milton Hose Fittings