Shop All Quick Connect Fittings
Milton
H Style Coupler, 1/4" FNPT
Mfr # S-1833
Zoro # G5036669
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1.07
- Overall Height 1.07
- Weight 0.318
- Overall Length 2.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1833
- Zoro # G5036669
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.07 |
Overall Height | 1.07 |
Overall Length | 2.24 |
Details
Item | H Style Coupler,1/4" FNPT |
Material | Steel |
Weight | 0.318 |
Description
H Style Coupler,1/4 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Plain Bushing Bearing, Closed, ID 1.000 In (FNYBU16L)
- SKF SKF-6006, Single Row Ball Brgs, 6006 (6006)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1859)
- MILTON Twist Lock Univ Coupler, 1/4"FNPT, PK10 (1864-2)
- MILTON M Style Coupler, 3/8" FNPT, PK10 (718)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20 (777AC-20)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Brass/Steel (30E534)
- Milton Quick Connect Fittings