Shop All Quick Connect Fittings
Milton
H Style 3/8" body Industrial Coupler, 3/8" MNPT, PK5
Mfr # 1836
Zoro # G7220825
product price: $75.99
/pk 5, $15.20/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2.54
- Overall Width 1.07
- Overall Height 1.07
- Weight 0.316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1836
- Zoro # G7220825
- UPC # 030937305039
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.54 |
Overall Width | 1.07 |
Overall Height | 1.07 |
Details
Item | H Stl 3/8" Body Ind Couplr,3/8" Mnpt,PK5 |
Material | Steel |
Weight | 0.316 |
Description
H Stl 3/8 In. Body Ind Couplr,3/8 In. Mnpt,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 48in OC, 2 Band (2/BX45)
- BUYERS PRODUCTS 3/8 Inch NPT Steel Check Valve (HCV038)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-203)
- ALEMITE Grease Fttng Relief Top Vent, 1-5psi, 1/8" (A47200)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20 (777AC-20)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- MILTON Twist Lock Universal Coupler, 1"FNPT, PK10 (1864)
- MILTON ColorFit Couplers, M, Red, 1/4" FNPT, PK10 (715MC)
- MILTON ColorFit Plug, T-Style, Blu, 1/4" MNPT, PK20 (783TC-20)
- MILTON H Style Push-Lock Plug, 3/8"Hose Barb, PK5 (1797-6)
- DIXON Air Chief Industrial Quick Disconnect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x Hose Barb (DC2042)
- Milton Quick Connect Fittings