Shop All Quick Connect Fittings
Milton
H Style 3/8" body Industrial Coupler, 3/8" FNPT, PK5
Mfr # 1835
Zoro # G7220834
product price: $74.19
/pk 5, $14.84/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1.06
- Weight 0.304
- Overall Height 1.06
- Overall Length 2.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1835
- Zoro # G7220834
- UPC # 030937305022
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.06 |
Overall Height | 1.06 |
Overall Length | 2.23 |
Details
Item | H Stl 3/8" Body Ind Couplr,3/8" Fnpt,PK5 |
Material | Steel |
Weight | 0.304 |
Description
H Stl 3/8 In. Body Ind Couplr,3/8 In. Fnpt,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- FESTO Push-In Fitting QS-1/2-16-20 (QS-1/2-16-20)
- REELCRAFT 1/2" x 40 ft Low Pressure Air & Water Hose 300 psi (601019-40)
- TOMPKINS Hydraulic Fitting-International16MBSPT HEX HEAD PLUG (3508-16)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" FNPT, PK20 (778AC-20)
- MILTON H Style Industrial Plug, 3/8" FNPT, PK100 (1838BK)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- MILTON Industrial Red Coupler/Plug Kit, 7 pcs. (S-307MKIT)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Easy-Lock, PK 50 (CPH465-50K)
- Milton Hose Fittings