Shop All Quick Connect Fittings
Milton
H Style 3/8" body Industrial Coupler, 1/4" MNPT, PK5
Mfr # 1834
Zoro # G7220956
product price: $70.19
/pk 5, $14.04/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1.07
- Weight 0.315
- Overall Height 1.07
- Overall Length 2.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1834
- Zoro # G7220956
- UPC # 030937305015
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.07 |
Overall Height | 1.07 |
Overall Length | 2.53 |
Details
Item | H Stl 3/8" Body Ind Couplr,1/4" Mnpt,PK5 |
Material | Steel |
Weight | 0.315 |
Description
H Stl 3/8 In. Body Ind Couplr,1/4 In. Mnpt,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1016)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 140 Inch Long x 4 Ribs - 4/5V1400 (4R5V1400)
- MILTON M Style Swivel Coupler and Plug Kit, 6Pc (S-218)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT, PK10 (743)
- MILTON G Style Coupler, 1/2" MNPT (S-1816)
- MILTON M Style Industrial Air Coupler, 1/4" MNPT, PK100 (716BK)
- PRIMEFIT Automotive Plug 3/8" x 3/8" Male NPT, 25PCS (TP3838MS-B25-P)
- Milton Hose Fittings