Shop All Quick Connect Fittings
Milton
H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5
Mfr # 1833
Zoro # G7220816
product price: $69.65
/pk 5, $13.93/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.323
- Overall Width 1.07
- Overall Length 2.24
- Overall Height 1.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1833
- Zoro # G7220816
- UPC # 030937305008
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.07 |
Overall Length | 2.24 |
Overall Height | 1.07 |
Details
Item | H Stl 3/8" Body Ind Couplr,1/4" Fnpt,PK5 |
Material | Steel |
Weight | 0.323 |
Description
H Stl 3/8 In. Body Ind Couplr,1/4 In. Fnpt,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/4-12 (QSL-1/4-12)
- GATES Polyflex Belts, 7M1250 (7M1250)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.2 inch OD (AK22x3/4)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- MILTON M Style Swivel Coupler and Plug Kit, 6Pc (S-218)
- MILTON M Style Coupler and Plug Kit, 7 Pcs (S-212)
- MILTON V Style High Flow Coupler, 3/8" FNPT, PK10 (766)
- MILTON M Style Coupler, 3/8" Hose Barb, PK10 (717-6)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- Milton Hose Fittings