Shop All Tire Valves & Valve Caps
Milton
Green Plastic Dome Cap, TR VC8, PK100
Mfr # 438
Zoro # G5526617
product price: $14.35
/pk 100, $0.14/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Plastic
- Length 0.51"
- Used For Nitrogen Filled Tires
- Type Tire Valve Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 438
- Zoro # G5526617
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Length | 0.51" |
Width | 0.44" |
Overall Length | 0.51 |
Overall Width | 0.44 |
Overall Height | 0.44 |
Details
Number of Pieces | 1 |
Material | Plastic |
Used For | Nitrogen Filled Tires |
Type | Tire Valve Cap |
Item | Green Plastic Dome Cap,TR VC8,PK100 |
Weight | 0.002 |
Description
Green Plastic Dome Cap,TR VC8,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PACKARD, ICM102 (ICM102)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- FJC Pag Oil, Dye, 46 Viscosity, 8 oz. (2493)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 4 Hole 4 Ply (30540)
- MILTON Valve Extractor Tool (S-443)
- MILTON Tubeless Truck Tire Valve, 3-29/32", PK5 (485)
- MILTON Valve Core, PK100 (404)
- MILTON Tubeless Tire Valve, High psi, 1.25", PK10 (493-10)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- MILTON Tubeless Tire Valve, 2", TR425, PK10 (425-10)
- VICTOR V Ext, 3/4 In, Plstc, PK4 (00711-V)
- Milton Tire Valves & Valve Caps