Shop All Grease Fittings
Milton
GreaseFitting, ShortStraight, 1/4"-18, PK50
Mfr # S-3211
Zoro # G5527901
product price: $406.99
/pk 10, $40.70/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.88
- Weight 0.168
- Overall Height 0.56
- Overall Width 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3211
- Zoro # G5527901
- UPC # 030937317919
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.88 |
Overall Height | 0.56 |
Overall Width | 0.56 |
Details
Material | Steel |
Weight | 0.168 |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T Bolt Clamp (TC343)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- NATIONAL Small Bore Inch Seal, 455195 (455195)
- GLOBAL GSCC-062-062 One-Piece Clamping Coupling (GSCC-062-062)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 21mm Zinc Plated Steel Extra Fine Thread 90 Degree Angle Grease Fittings 6PK (67171)
- DURASTAR 1/4"-28 STD ZERK GREASE FITTING (Z-04)
- LINCOLN LUBRICATION Assorted Grease Fittings, 5468 (LIN5468)
- ZORO SELECT 1/8-27X.750 7/16 HEX GREASE FIT SPL ZINC ROHS (43FG90-SPL)
- LINCOLN INDUSTRIAL Fitting 1-4 Inch Pipe Threadstraight (438-5050)
- Milton Grease Fittings