Shop All Grease Guns
Milton
Grease Gun, Pneumatic, 4,800 psi
Mfr # S-3103
Zoro # G5527606
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3
- Material Aluminum
- Weight 3.36
- Overall Length 20
- Overall Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3103
- Zoro # G5527606
- Country of Origin India
- Category Grease Guns
Dimensions
Overall Height | 3 |
Overall Length | 20 |
Overall Width | 13 |
Details
Item | Grease Gun,Pneumatic,4,800 psi |
Material | Aluminum |
Weight | 3.36 |
Description
Grease Gun,Pneumatic,4,800 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 16 Pitch (NB24B)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA010NPPB)
- FESTO Push-In Bulkhead Connector NPQH-H-Q6-E-P10 (NPQH-H-Q6-E-P10)
- MILTON Grease Gun, Lever, 10,000 psi (S-3100)
- MILTON Grease Gun, Pistol, 7,000 psi (S-3101)
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi (44C488)
- LINCOLN LUBRICATION 20V Li-Ion PowerLuber Kit with Single Battery (1882)
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun 1Pack (570746)
- ALEMITE Standard Duty Grease Gun, 14 Oz Cartridge, 8000 Psi Operating, Lever Action Drive, F106 (F106)
- LUBRIMATIC Grease Gun, 16 oz Bulk (30-416)
- Milton Grease Guns